SKU:
NRH9611063D
MPN:
LA132G/10XL
£2.49
Ex VAT
£2.99
Inc VAT
5 Variations Available
Product Details
Product Specification
LA132G work gloves provide an effective replacement for neoprene, natural rubber and vinyl supported gloves. Puncture and abrasion resistant, while flock lining gives extra comfort when working with oils, petroleum solvents, or greases. These USDA accepted nitrile gloves are 13" in length with an embossed grip.
Technical Specifications:
Color: Green
Length: 13"
Lining: Yes
Material: Nitrile
Thickness: 15 mil
Type: Unsupported
Resists chemicals, oils, greases, punctures and tears
Attribute | Value |
---|---|
Brand | Honeywell North |
Colour | Green |
EAN | 0821812020266 |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Cotton Flocking |
Material | Nitrile |
MFR Part No. | LA132G/10XL |
Overall Length | 330mm |
Series | LA132G Nitri Guard Plus |
Size | 10 |
Standards Met | EN374-3 Full Chemical |
Thickness | 0.38mm |
UNSPSC Code | 46181541 |