SKU:
MRD9614311X
MPN:
87105105
£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
The Emperor unlined black natural rubber latex gloves for chemical immersion have a beaded cuff for tear resistance and easy donning and has been chlorinated to harden and cleanse the surface of the glove. Ideal for use where heavy-duty chemical protection is essential, sandblasting, sanitation, agriculture, fishing. CE - Complex Design.
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black |
EAN | 5010232975798 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Unlined |
Material | Latex |
MFR Part No. | 87105105 |
Overall Length | 432mm |
Series | ME105 Emperor |
Size | 10.5 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 1.5mm |
UNSPSC Code | 46181541 |