SKU:
MRG9614609Y
MPN:
EMPEROR ME108 Reinf
£30.83
Ex VAT
£37.00
Inc VAT
Product Details
Product Specification
Unlined black natural rubber latex glove
Two different lengths and three different thicknesses (see Emperor Lightweight and Emperor Heavyweight)
Chlorinated to harden and cleanse the surface of the glove
Beaded cuff for tear resistance and easy doing
Ideal for use where heavy duty protection is essential
Attribute | Value |
---|---|
Brand | Marigold |
Colour | Black |
ECLASS Code | 40011201 |
Liner Material | Unlined |
Material | Latex |
MFR Part No. | ME108 |
Overall Length | 609mm |
Series | ME108 Emperor |
Size | 9.5 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 1.5mm |
UNSPSC Code | 46181541 |