noscriptN-Dura 45™ Nitrile Synthetic Rubber Glove, Green | Cromwell Tools

Polyco

N-Dura 45™ Nitrile Synthetic Rubber Glove, Green

3 Variations

The N-Dura 45™ protects against a range of aliphatic solvents, oils, fats and greases. With the maximum score for abrasion resistance, the N-Dura 45™ offers excellent hand protection for multiple workplace settings.

Features and Benefits
• This durable glove protects against abrasion injuries
• Patterned palm enhances wet and oily grip
• Unlined to allow for fingertip sensitivity and dexterity
• 45cm length to protect the forearm

Typical Applications
• Automotive
• Food manufacture
• Janitorial

Standards
• CE Category III
• EN 388:2016 4.1.0.2.X.
• EN ISO 374-1:2016 Type A AGJKLMNOPST
• EN ISO 374-5:2016
• EN 1186