SKU:
PLY9615680E
MPN:
ND45
£9.49
Ex VAT
£11.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The N-Dura 45™ protects against a range of aliphatic solvents, oils, fats and greases. With the maximum score for abrasion resistance, the N-Dura 45™ offers excellent hand protection for multiple workplace settings.
Features and Benefits
• This durable glove protects against abrasion injuries
• Patterned palm enhances wet and oily grip
• Unlined to allow for fingertip sensitivity and dexterity
• 45cm length to protect the forearm
Typical Applications
• Automotive
• Food manufacture
• Janitorial
Standards
• CE Category III
• EN 388:2016 4.1.0.2.X.
• EN ISO 374-1:2016 Type A AGJKLMNOPST
• EN ISO 374-5:2016
• EN 1186
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Green |
EAN | 5010699529916 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 2 |
EN388 Tear | 0 |
Liner Material | Unlined |
Material | Nitrile |
MFR Part No. | ND45/09 |
Overall Length | 450mm |
Series | ND45 N-Dura 45 |
Size | 9 |
Standards Met | EN ISO 374-1 EN ISO 374-5 Food Contact |
Thickness | 0.58mm |
UNSPSC Code | 46181541 |