SKU:
GLB9615420C
MPN:
SKY872
£2.29
Ex VAT
£2.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Nero™ heavy-duty chemical protection glove delivers high-level mechanical protection, as well as resistance to chemicals and cleaning fluids. Designed with a hexagon textured surface to provide a strong grip, these gloves are ideal for handling tasks in both slippery and dry conditions.
Features and Benefits
• Bacteriostatic and fungistatic additives inhibit the growth and spread of bacteria
• Flock lining absorbs perspiration for comfort during extended periods of wear
• Chlorinated surface for easy donning and doffing
• Low in soluble proteins to reduce skin sensitivity reactions in staff
• Anatomically shaped for a comfortable fit to reduce hand fatigue
Typical Applications
• Agriculture
• Janitorial
• Pharmaceutical
• Chemical processing
• Industrial
• Utilities
Standards
• CE Certified Category III
• EN388:2003 2.0.2.0.
• EN3774-2:2003
• EN374-3:2003 ABKL
Warnings
• Not for use where entanglement with machinery or moving parts is a risk
• Contains natural rubber latex - may cause allergies
Notes
• Rinse under running water before removing. Use a mild detergent where necessary
Attribute | Value |
---|---|
Brand | Skytec |
Colour | Black |
EAN | 5060149209745 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 5 |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | Flocking |
Material | Latex |
MFR Part No. | SKY872 |
Overall Length | 300mm |
Series | Nero |
Size | 8 |
Thickness | 0.65mm |
UNSPSC Code | 46181541 |