uvex

NF33 Profastrong Chemical Risk Nitrile Gloves, Green

3 Variations

Ideal for use when handling a range of hazardous liquids, including alkalis and acids, the Profastrong nitrile glove delivers excellent protection against chemicals and offers an outstanding grip when handling oily and greasy liquids.

Features and Benefits
• Anatomical design allows for freedom of movement reducing hand fatigue
• Raised grip structure on the palms and cuff for good wet and oily grip
• Flocked cotton liner keeps hands cool and comfortable
• Durable nitrile lining and 0.38 thickness provides good abrasion resistance
• Extended cuff length protects forearms from injury

Typical Applications
• Automotive
• Chemical handling
• Printing
• Laboratory work
• Food industry

Standards
• CE Category III
• EN 388:2016 4.1.0.1.X.
• EN ISO 374-1:2016 / Type A (A J K L O T)

Approvals
• Food handling approved