noscriptNitri-Tech III® Chemical Resistant Nitrile Synthetic Rubber Gloves | Cromwell Tools

Polyco

Nitri-Tech III® Chemical Resistant Nitrile Synthetic Rubber Gloves

8 Variations

These durable nitrile gloves offer excellent abrasion and puncture resistance to keep hands safe from sharp edges in a variety of working environments. Resistant to a wide range of chemicals, oils, and solvents, these comfortable gloves are ideal for cleaning and automotive work.

Features and Benefits
• Diamond pattern of the palm surface has non-slip and enhanced grip properties
• Cotton flock lining absorbs sweat during long periods of wear for user comfort
• Anatomically shaped for ease of wear to improve comfort and reduce hand fatigue
• Anti-static properties to discharge static build-up

Typical Applications
• Automotive
• Food manufacture
• Janitorial

Standards
• CE PPE CAT III 2777
• EN388:2016
• EN ISO 374-1:2016 Type A
• EN ISO 374-5:2016
• EN1149-1:2006