£2.29
Ex VAT
£2.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Nitri-Tech III® Lite chemical-resistant safety gloves offer wearers protection from a wide range of chemicals including strong detergents, oils, and certain solvents.
Features and Benefits
• Delivers the highest score for abrasion resistance for reliable protection
• Anti-slip pattern on the palm to enhance grip
• Anatomically shaped to enhance wearer comfort
• Unlined, flock, and lint-free
Typical Applications
• Food manufacturing and prep
• Chemical industry
• Automotive
• Janitorial
Standards
• CE Category III
• EN 388:2016 2.0.0.1.X.
• EN ISO 374-1:2016 Type A JKLO
• EN ISO 374-5:2016 VIRUS
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 0 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Cotton Flocking |
Material | Rubber |
MFR Part No. | 91/M |
Overall Length | 330mm |
Series | Nitri-Tech III® Lite |
Size | M |
Standards Met | EN ISO 374-1 EN ISO 374-5 |
UNSPSC Code | 46181541 |