noscriptNitri-Tech lll® - Unlined Nitrile Synthetic Rubber Glove - Green | Cromwell Tools

Polyco

Nitri-Tech lll® - Unlined Nitrile Synthetic Rubber Glove - Green

3 Variations

• Performance: Offers very good abrasion and puncture resistance, and protection against a wide range of chemicals including strong detergents, oils and certain solvents.

• Durable: Achieves maximum abrasion score as defined by European Standard EN388.

• Comfort: Anatomically shaped ensuring comfort and reducing hand fatigue.

• Good Grip: Non-slip diamond pattern on the palm of glove enhances grip.

• Unlined: Flock and lint free.

• Anti-Static Properties: Meets EN1149.

• Thickness: 0.40mm
(Single Wall measured at palm)





Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1