SKU:
GLB9612397G
MPN:
BSTNSK262
£17.99
Ex VAT
£21.59
Inc VAT
4 Variations Available
Product Details
Product Specification
A flexible impermeable knit-lined nitrile glove providing grip and protection from an array of solvents, oils and acids. A double nitrile coating provides excellent chemical, oil and abrasion resistance whilst the cotton/polyester liner absorbs perspiration, for ultra-comfortable extended wear and with good mechanical resistance. Protects the hand and forearm from oils, hydrocarbons, grease and abrasion. Resists Hydrochloric Acid (37%) - Level 6 breakthrough time EN374. Rough textured finish over surface of hand for better handling.
Attribute | Value |
---|---|
Brand | Showa |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Liner Material | Cotton |
Material | Nitrile |
MFR Part No. | BSTNSK262 |
Overall Length | 640mm |
Series | NSK26 |
Size | 9 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical Food Contact |
UNSPSC Code | 46181541 |