SKU:
ANS9617063D
MPN:
87063085
£2.59
Ex VAT
£3.11
Inc VAT
4 Variations Available
Product Details
Product Specification
The AlphaTec® 87-063 gloves are the perfect solution for handling harsh chemicals and heavy-duty tasks. Crafted from natural rubber latex, these gloves are available in various sizes and are designed to deliver optimal results in both wet and dry environments where chemical resistance is paramount.
These gloves are fully reusable and offer unparalleled abrasion resistance, providing excellent comfort for the wearer.
Features and Benefits
• Natural Rubber Latex Construction: Offers excellent mechanical and chemical resistance.
• 100% Cotton Flock Lining: Enhances comfort, making the gloves flexible and comfortable to wear.
• Long Cuff and Heavier Weight: Provides extra protection to the wearer.
• Beaded Cuff: Ensures tear resistance and easy donning.
• Raised Picot Pattern: Guarantees excellent grip, both wet and dry.
• Food Approved: Suitable for all food processing applications that have food contact.
Typical Applications
• Chemical processing and preparation
• Heavy-duty tasks requiring chemical resistance
Standards
• EN388: 2016
• EN ISO 374-1:2016 Type A
• EN ISO 374-5:2016
• CE 0493
Warnings
• Contains natural rubber proteins and certain vulcanization accelerators. A small number of users may be sensitive to these ingredients and may develop irritant and/or allergic contact reactions.
• Not suitable for use against flames or temperatures < -25°C or > 100°C.
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Yellow |
ECLASS Code | 40011201 |
Liner Material | Cotton Flocking |
Material | Latex |
Overall Length | 320mm |
Series | AlphaTec® 87-063 |
Size | 8.5 |
Standards Met | EN 388:2016 EN ISO 374-1 EN ISO 374-5 |
Thickness | 0.75mm |
UNSPSC Code | 46181541 |