£1.49
Ex VAT
£1.79
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The Optima™ natural rubber, chemical-resistant gloves are a versatile choice, offering optimal hand protection with a personalised touch. Available in vibrant red and green options, they seamlessly balance durability and flexibility, making them ideal for various applications. Whether handling cleaning agents or paints, these Optima™ gloves provide the perfect combination of style and protection, instilling confidence and ease in users during daily activities.
Features and Benefits
• Available in a choice of colours for easy job coding and identification
• Close-fitting design ensures maximum dexterity for precise tasks
• Flock lining eases donning and removal while absorbing perspiration for cool and comfortable hands
• Latex primary coating polymer provides robust protection and flexibility
• Conforms to EN374-5 standards, offering defence against both viruses and non-virus threats
• Slip-resistant palm pattern enhances grip, ensuring secure handling in various tasks
• Achieves type A chemical resistance per EN374-1, safeguarding against at least six different chemicals and a wide range of cleaning agents
Typical Applications
• Domestic
• Janitorial
• Food handling
• Local authority
Standards
• PPE CAT III
• EN 388:2016 1.0.1.0.X
• EN ISO 374-1:2016 Type K L M N P T S
• EN ISO 374-5:2016
• EN 1186 [Food Contact]
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 1 |
EN388 Cut | 0 |
EN388 Puncture | X |
EN388 Tear | 1 |
Liner Material | Flocking |
Material | Rubber |
MFR Part No. | 32G |
Overall Length | 300mm |
Series | Optima™ |
Size | 10 |
UNSPSC Code | 46181541 |