SKU:
PLY9615873D
MPN:
P13
£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Red PVC Chemical Resistant Gauntlet.
Unique PVC Formulation: Good resistance to a variety of chemicals.
Flexible: Maintains good dexterity.
Durable: Achieves maximum score for abrasion resistance as defined by European Standard EN388.
Comfort: Cotton interlock knitted liner and absorbs perspiration keeping the hands cool and comfortable.
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Red |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Interlock Cotton |
Material | PVC |
MFR Part No. | P13 |
Overall Length | 350mm |
Series | P43 Polychem |
Size | 10 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
UNSPSC Code | 46181541 |