SKU:
PLY9615888C
MPN:
P43
£9.29
Ex VAT
£11.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Delivering high-performance chemical protection, the Polychem™ PVC gauntlet resists concentrated acids, alkalis, oils and greases. The PVC coating also resists abrasion and tearing for durable protection you can rely on.
Features and Benefits
• Pressure tested for ultimate reassurance of gauntlet integrity
• Cotton interlock liner keeps the hands cool and comfortable
• Anatomical design and flexibility minimises hand fatigue
• Available in four different lengths
Typical Applications
• Chemical handling
• Petro-chemical operations
• Plating
• Metal treatment
• Oil refining
Standards
• CE Category III
• EN 388:2016 4.1.2.1.X.
• EN ISO 374-1:2016 Type B AKL
• EN ISO 374-5:2016
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Red |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Interlock Cotton |
Material | PVC |
MFR Part No. | P43/E10 |
Overall Length | 350mm |
Series | P43 Polychem |
Size | 10 |
Standards Met | EN ISO 374-1 EN ISO 374-5 |
UNSPSC Code | 46181541 |