SKU:
PLY9615894R
MPN:
P713
£6.29
Ex VAT
£7.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Offers protection against a variety of chemicals. Achieves maximum score for abrasion resistance as defined by European Standard EN388. Cotton interlock knitted liner provides a high level of comfort.
Attribute | Value |
---|---|
Brand | Polyco |
Colour | White |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Interlock Cotton |
Material | PVC |
MFR Part No. | P713 |
Overall Length | 350mm |
Series | P713 Vyclear |
Size | 9 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
UNSPSC Code | 46181541 |