noscriptPolysol™ Chemical-Resistant Gauntlets, Green | Cromwell Tools

Polyco

Polysol™ Chemical-Resistant Gauntlets, Green

2 Variations

Double Dipped in PVC coating for an added layer of protection, the Polysol™ chemical-resistant gloves feature a granular finish on the hand for enhanced grip. The cotton interlock liner is soft with moisture-wicking properties to keep hands comfortable during prolonged wear.

Features and Benefits
• Protects against a range of chemicals, including solvents and hydrocarbons
• Cotton liner is breathable and soft for user comfort
• Excellent abrasion resistance protects the hands against grazing and scratching injuries
• Granular finish on the hands improves grip
• Gauntlet style provides added protection to the forearms

Typical Applications
• Chemical Processing
• Petro-Chemical Operations
• Agricultural Work
• Warehouse Work
• Utility Work
• Engineering Work
• General Maintenance

Standards
• CE Category III
• EN 388:2016 4.1.2.1.X.
• EN ISO 374-1:2016 Type A JKLMPST
• EN ISO 374-5:2016 VIRUS

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1