SKU:
HNW9611020X
MPN:
2008010-11
£41.49
Ex VAT
£49.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Protection against aggressive chemicals, acetones, MEK and esters. Gaz tight.
More flexible than natural latex, Butyl® gloves provide good dexterity.
Remains supple from -30°C up to +50°C.
Smooth inside to ease donning and duffing.
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Black |
EAN | 3603835700038 |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Liner Material | Unlined |
Material | Rubber |
MFR Part No. | 2008010-11 |
Overall Length | 350mm |
Series | Powercoat 080-10 |
Size | 11 |
Standards Met | EN374-3 Low Chemical |
Thickness | 0.5mm |
UNSPSC Code | 46181541 |