Polyco

PURA NITRILE GREEN HOUSEHOLD GLOVES (SZ-9)

SKU:

PLY9619644R

MPN:

37N/09

£2.09

Ex VAT

£2.51

Inc VAT

IN STOCK (50+)

    Product Details

    The Pura™ nitrile chemical-resistant glove is a versatile and stylish choice for hand protection in a variety of industries. With vibrant colour options, including red, yellow, green, and blue, these gloves offer functionality and colour-coding options. Designed for chemical resistance and reusability, they deliver reliable hand protection against chemicals while promoting comfort through flock lining.


    Features and Benefits
    • Wide range of colours for easy job coding and identification
    • Anatomical shape ensures comfort and reduces hand fatigue during extended use
    • Flock lining eases donning and removal while absorbing perspiration to keep hands cool and comfortable
    • The primary coating polymer is Nitrile, ensuring durability and protection
    • Slip-resistant palm pattern enhances grip for secure handling in various tasks
    • Achieves type A chemical resistance per EN374-1, safeguarding against at least six different chemicals


    Typical Applications
    • Food handling
    • Waste handling
    • Local authority


    Standards
    • PPE CAT III
    • EN 388: 2016 4.1.0.1.X
    • EN 374-5:2016
    • EN 374-1:2016 Type A JKLNOPT
    • Commission Regulation (EU) No 10/2011 for Food contact (Except fatty foods)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Polyco

    Colour

    Green

    ECLASS Code

    40011201

    EN388 Abrasion

    4

    EN388 Cut

    1

    EN388 Puncture

    1

    EN388 Tear

    0

    Liner Material

    Flocking

    Material

    Flock

    MFR Part No.

    37N/09

    Overall Length

    330mm

    Series

    Pura™

    Size

    9

    UNSPSC Code

    46181541