£2.09
Ex VAT
£2.51
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
The Pura™ nitrile chemical-resistant glove is a versatile and stylish choice for hand protection in a variety of industries. With vibrant colour options, including red, yellow, green, and blue, these gloves offer functionality and colour-coding options. Designed for chemical resistance and reusability, they deliver reliable hand protection against chemicals while promoting comfort through flock lining.
Features and Benefits
• Wide range of colours for easy job coding and identification
• Anatomical shape ensures comfort and reduces hand fatigue during extended use
• Flock lining eases donning and removal while absorbing perspiration to keep hands cool and comfortable
• The primary coating polymer is Nitrile, ensuring durability and protection
• Slip-resistant palm pattern enhances grip for secure handling in various tasks
• Achieves type A chemical resistance per EN374-1, safeguarding against at least six different chemicals
Typical Applications
• Food handling
• Waste handling
• Local authority
Standards
• PPE CAT III
• EN 388: 2016 4.1.0.1.X
• EN 374-5:2016
• EN 374-1:2016 Type A JKLNOPT
• Commission Regulation (EU) No 10/2011 for Food contact (Except fatty foods)
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Yellow |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Flocking |
Material | Flock |
MFR Part No. | 27N/08 |
Overall Length | 330mm |
Series | Pura™ |
Size | 8 |
UNSPSC Code | 46181541 |