SKU:
PLY9617583D
MPN:
SC108
£27.49
Ex VAT
£32.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This Chemprotec™ unlined natural rubber glove combines chemical resistance with high-level mechanical protection. Available in a range of sizes and weights, these long gloves protect the hands and forearms past the elbow against a range of chemicals and cleaning agents, including acids, alkalis, and alcohols.
Features and Benefits
• Allows for an under glove to be worn for added protection or comfort
• Anatomical shape and flexibility minimises hand fatigue
• Smooth surface prevents stickiness and surface tack
• Beaded cuff protects against liquid roll back and offers extra durability
Typical Applications
• Chemical Handling
• Plant Maintenance
• Janitorial & Hygiene
• Laboratory Work
• Waste Management
• Utilities
Standards
• CE PPE Category II 0598
• EN388:2016 4.1.2.1.X.
• EN407:2004 X.2.X.X.X.X.
• EN ISO 374-1:2016 Type A AKLMNOPT
• EN ISO 374-5:2016
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Black |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Unlined |
Material | Rubber |
MFR Part No. | SC108/09 |
Overall Length | 600mm |
Series | SC108 Chemprotec |
Size | 9 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 1.5mm |
UNSPSC Code | 46181541 |