SKU:
PLY9617595E
MPN:
SC109
£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Product Documents
Elevate your hand protection with this chemical-resistant gauntlet in sleek black rubber. Designed for versatility and reliability, this gauntlet delivers exceptional performance across various applications.
Features and Benefits
• With a length of 60cm, it provides reliable protection right to the top of the arm, offering comprehensive coverage
• The beaded cuff ensures additional strength and prevents liquid rollback, maintaining a secure fit throughout tasks
• Treated to harden the surface, the glove becomes smooth to the touch, optimizing comfort during use
• The gauntlet is heat resistant up to contact heat level 1, expanding its real-world application suitability
• Achieving the maximum score for abrasion resistance as defined by European Standard EN388, it offers robust protection against abrasion hazards
• Conforming with EN374-5 requirements, it provides protection against bacteria and fungi
• Unlined for easy donning, it also accommodates wearing an under-glove for enhanced comfort
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Black |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Unlined |
Material | Rubber |
MFR Part No. | SC109/10 |
Overall Length | 660mm |
Series | SC109 Chemprotec |
Size | 10 |
Standards Met | EN374-2 Micro Organism EN374-3 Low Chemical |
UNSPSC Code | 46181541 |