Polyco

Shield® Industrial Black Rubber Glove

4 Variations

Shield® Flock Lined Industrial Rubber Gloves from Polyco® provide unparalleled hand protection. Ideal for manufacturing, construction, and chemical handling, these sleek black gloves combine style with substance. The flock lining ensures extended comfort, and with sizes ranging from 7 to 10, a secure fit is guaranteed. Crafted with precision, these gloves stand up to industrial challenges, offering resilience without compromise.

Features and Benefits
• Flock lining for easy donning and removal, ensuring cool and comfortable hands
• Ergonomic design provides a natural fit, offering extra flexibility and comfort
• Latex primary coating polymer for reliable protection
• Slip-resistant palm pattern enhances grip for secure handling

Typical Applications
• Food handling
• Janitorial
• Waste handling
• Local authority

Standards
• PPE CAT III
• EN 388:2016 2.0.2.0.X
• EN ISO 374-1:2016 Type A A K L M N P S T
• EN ISO 374-5:2016
• Commission Regulation (EU) No 10/2011 for Food contact