Ansell

Solvex® Green Nitrile Gloves

5 Variations

Solvex® nitrile gloves are the ideal choice for the safe handling of harsh chemicals. Available in a wide selection of lengths, thicknesses, sizes, and linings, these gloves are designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial.

Fully reusable with unequaled abrasion resistance, Solvex® provides superb comfort for the wearer.

Features and Benefits
• The unlined version has no inner cotton flocking to reduce the risk of lint contamination
• The reversed lozenge finish further enhances levels of grip
• The sand patch finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts
• Powder-free to prevent product contamination
• Suitable for all food contact

Typical Applications
• Refineries
• Printing
• Metal fabrication
• Chemical processing and preparation

Standards
• EN 420:2003 + A1:2009
• EN 388:2003
• EN 374:2003

Warnings
• Not suitable for use against flames or temperatures < -25°C or > 100°C