SKU:
MAP9613813N
MPN:
381
£5.99
Ex VAT
£7.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Suitable for use in a wide range of industries, the Stansolv chemical protection gauntlet delivers an excellent wet and oily grip. The multi-layer construction process provides insulation while maintaining flexibility for reduced hand fatigue during handling applications.
Features and Benefits
• Extremely supple, due to the unique Mapa® multi-layer process
• Embossed texture enhances wet grip
• Cotton-knit lining delivers comfort and thermal insulation
• Unique separate liner and shell construction provides liquid proof protection
Standards
• CE Category III
• EN 388:2003 3.1.2.1.
• EN ISO 374-1:2016 AJKL
• EN ISO 374-5:2016 VIRUS
• EN 407 X.1.X.X.X.X.
Attribute | Value |
---|---|
Brand | Mapa Professional |
Colour | Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton |
Material | Nitrile |
MFR Part No. | 381 AK-22 SZ.11 |
Overall Length | 355mm |
Series | Stansolv 381 |
Size | 11 |
Standards Met | EN 388:2003 EN407 Thermal Risks EN ISO 374-1 EN ISO 374-5 |
Thickness | 0.85mm |
UNSPSC Code | 46181541 |