noscriptSwift Household™ Rubber Chemical Resistant Gloves | Cromwell Tools

Polyco

Swift Household™ Rubber Chemical Resistant Gloves

8 Variations

These lightweight rubber gloves deliver excellent protection against chemicals in a wide range of workplace settings. The flexible construction enhances dexterity to improve production and reduce strain and hand fatigue.

Features and Benefits
• Suitable for food contact, offering an alternative to disposable gloves
• Anatomical shape allows natural movement and minimises hand fatigue
• Soft flock lining absorbs perspiration to keep hands cool and comfortable
• Tapered wrist gives a snug and ergonomic fit
• Patterned finish on the palm and fingers enhances wet and dry grip

Typical Applications
• Cleaning
• Kitchen environments
• General purpose/handling
• Wet & Dry environments
• Suitable for the food industry

Standards
• CE Category III
• EN 388:2016 1.0.1.0.X.
• EN ISO 374-1:2016 Type A KLMPTS
• EN ISO 374-5:2016
• Suitable for food handling