SKU:
HNW9618236C
MPN:
T1612WG/10XL
£3.49
Ex VAT
£4.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Handling in an aggressive environment: oils, greases, chemicals, hydrocarbons. Chemical and petrochemical industry.
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Blue |
EAN | 3603835708133 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton |
Material | PVC |
MFR Part No. | T1612WG/10 |
Overall Length | 300mm |
Series | T1612WG ProChem |
Size | 10 |
Standards Met | EN374-3 Full Chemical EN ISO 374-1 |
Thickness | 1.4mm |
UNSPSC Code | 46181541 |