SKU:
KCL9615076G
MPN:
083809112X
£26.99
Ex VAT
£32.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Tricotril® 838 Chemical Resistant Gloves offer cut protection level 3 of the hand and lower arm. With excellent grip and movement despite the thicker sealed nitrile layer, these gloves are ideal when handling chemicals and mechanical risks.
Features and Benefits
• Sealed nitrile layering protects against contaminated handling
• 400mm lower arm protection for extra safety
• EU approved for food handling and processing (EU 1935/2004)
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Green |
EAN | 4008198783893 |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | X |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Para-aramid |
Material | Nitrile |
MFR Part No. | 083809112X |
Overall Length | 350mm |
Series | Tricotril 838 |
Size | 9 |
Thickness | 1.7mm |
UNSPSC Code | 46181541 |