SKU:
MRG9616723M
MPN:
87245085
£1.19
Ex VAT
£1.43
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
For use in low hazard areas. Ideal for use in cleaning environments and food preparation areas.
Attribute | Value |
---|---|
Brand | Marigold |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 0 |
EN388 Puncture | 0 |
EN388 Tear | 1 |
Liner Material | Flocking |
Material | Latex |
MFR Part No. | U12B |
Overall Length | 300mm |
Series | U12B Foodsure |
Size | 8.5 |
Standards Met | EN374-2 Micro Organism EN374-3 Low Chemical Food Contact |
Thickness | 0.85mm |
UNSPSC Code | 46181541 |