SKU:
MAP9613071L
MPN:
341
£18.49
Ex VAT
£22.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Suitable for long-term wear with the added comfort of textile support. Longer service life for heavy-duty work. Good mechanical resistance. Forearm protection.
Applications:
Automotive/mechanical industry. Battery, pump, and compressor manufacturing.
Chemical industry
Chemical treatment of metals. Handling and transporting chemicals.
Other industries
Industrial cleaning, maintenance and timber treatment.
Material: Neoprene and natural latex
Colour: Black
Interior Finish: Textile support
Exterior Finish: Smooth
Length: 380mm
Thickness: 1.45mm
Sizes: 8, 9 and 10.
Attribute | Value |
---|---|
Brand | Mapa Professional |
Colour | Black |
EAN | 3245423411201 |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Material | Latex Neoprene |
MFR Part No. | 341 |
Overall Length | 380mm |
Series | Ultraneo 341 |
Size | 10 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 1.45mm |
UNSPSC Code | 46181541 |