SKU:
MAP9614269J
MPN:
420
£3.79
Ex VAT
£4.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Freedom of movement, due to the supple quality of the neoprene and the comfort of the cotton flock-lining.
Good grip, due to embossed texture.
Applications:
Chemical industry
Handling, loading and unloading of chemicals.
Local Authorities (Cleaning)
Handling aggressive chemical products
Local Authorities (Technical Maintenance)
Degreasing metals
Small general maintenance jobs
Using degreasing products
Automotive/mechanical industry
Electric accumulator and battery manufacturing
Other industries
Industrial cleaning, maintenance
Preparation of industrial glues
Spreading fertilizer
Attribute | Value |
---|---|
Brand | Mapa Professional |
Colour | Black |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Flocking |
Material | Latex Neoprene |
MFR Part No. | 420 |
Overall Length | 317.5mm |
Series | Ultraneo 420 |
Size | 9 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 0.03mm |
UNSPSC Code | 46181541 |