SKU:
CTL9612279W
MPN:
492
£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
This Ultranitril glove is cotton flocklined for comfort during extended use. This glove gives mechanical resistance & protection against solvents, oils & greases. Ideal for use in an extensive range of industrial maintenance & cleaning.
Features:
-Embossed non-slip finish
-Category 3 classification
-Specific chemical protection & micro-organisms protection to EN374
-Puncture/Tear/Cut resistant to EN388
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Cotton Flocking |
Material | Nitrile |
MFR Part No. | 492 |
Overall Length | 320mm |
Series | Ultranitril 492 |
Size | 7.5 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 0.38mm |
UNSPSC Code | 46181541 |