noscriptVersaTouch Orange Natural Rubber Latex Gloves | Cromwell Tools

Ansell

VersaTouch Orange Natural Rubber Latex Gloves

4 Variations

These orange natural rubber latex unsupported gloves are designed for general purpose handling. The gloves are flock lined with 100% cotton for better comfort, boast a long, beaded cuff and have a high resistance to water based chemicals. Roughened finish for excellent grip in damp conditions, the gloves are available in an array of sizes.

Features and Benefits
• Flocked liner increases comfort when wearing
• Beaded cuff ensures a firm and secure fit
• Long cuff offers additional protection
• Offers a high resistance to water based chemicals
• Roughned finish allows for better handling of damp or oily components
• Silicone free
• Available in a variety of sizes

Typical Applications
• Agriculture
• Chemical handling
• Janitorial use
• Sanitation and dish washing
• Assembly
• Fishing
• Mining
• Food Industry

Standards
• Category III
• Reach Compliant
• EN 420:2003 + A1:2009
• EN 388:2003 - 2.0.1.0
• EN 374:2003