SKU:
MAP9617131L
MPN:
117
£0.99
Ex VAT
£1.19
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Mapa Professional |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 Abrasion | 0 |
EN388 Puncture | 0 |
EN388 Tear | 1 |
Liner Material | Cotton Flock |
MFR Part No. | 117 |
Series | Vital 117 |
Size | 10 |
UNSPSC Code | 46181541 |