SKU:
MAP9617187G
MPN:
124
£0.99
Ex VAT
£1.19
Inc VAT
Product Details
Product Specification
Precision dexterity in non-agressive environments
Excellent dexterity from the suppleness of natural latex.
Good resistance.
Comfortable cotton flock-lining.
Applications:
Mechanical industry.
Assembly of small, oil and grease free parts.
Food industry.
Common cleaning Tasks.
Local Authorities (Cleaning).
Handling household detergents.
Material: Natural latex
Colour: Yellow
Interior Finish: Flocked
Exterior Finish: Embossed texture
Length (cm): 30.5
Thickness (mm): 0.35
Attribute | Value |
---|---|
Brand | Mapa Professional |
Colour | Yellow |
EAN | 3245421241282 |
ECLASS Code | 40011201 |
EN388 Abrasion | 1 |
EN388 Cut | 0 |
EN388 Puncture | 0 |
EN388 Tear | 1 |
Liner Material | Flocking |
Material | Latex |
MFR Part No. | 124 |
Overall Length | 305mm |
Series | Vital 124 |
Size | 8 |
Standards Met | EN374-2 Micro Organism EN374-3 Low Chemical EN421 Radiation Protection |
Thickness | 0.35mm |
UNSPSC Code | 46181541 |