SKU:
GLB9617135E
MPN:
SKY00144
£7.49
Ex VAT
£8.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Xenon XN135 nitrile chemical resistant gloves which have been triple dipped. These gloves have outstanding grip properties and great chemical protection.
Features and Benefits
• Dipped in nitrile three times to provide a chemical resistance which is strong
• Outstanding grip in oily and wet environments
• Lightweight, soft and robust glove offering great dexterity
• Cut resistant liner which is thin to provide a medium cut protection whilst offering comfort
Typical Applications
• Chemical/Petrochemical
• Manufacturing
• Construction
• Refining
Warnings
• Store in the original packaging in dry conditions and away from direct sunlight
• Resistant to chemicals and not suitable for cut, thermal, heat, electrical protection.
• Do not use near moving machines if there is a risk of entanglement
• Inspect the gloves before wear to ensure no damage is present
Notes
• Wipe with a damp cloth to clean
Standards
• EN388:2016 4.1.2.1.X
• EN ISO 374-1:2016 Type A A.J.K.L.O.P.T
• EN ISO 374-5:2016
• CAT III
Attribute | Value |
---|---|
Brand | Skytec |
Colour | Black Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Material | Nitrile |
MFR Part No. | SKY00144 |
Overall Length | 350mm |
Series | Xenon XN135 |
Size | 10 XL |
Standards Met | EN ISO 374-1 EN ISO 374-5 |
UNSPSC Code | 46181541 |