SKU:
EJE9611244K
MPN:
117-8
£14.99
Ex VAT
£17.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Top quality full grain goatskin grey/white winter-lined gloves. Category II with a reinforced index finger, fingers and thumb, for precision work. 0.6-0.7 mm palm-side thickness.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Leather |
Colour | Grey White |
EAN | 7392626010628 |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Fleece |
MFR Part No. | 117 |
Series | 117 Tegera® |
Size | 8 |
Standards Met | EN388: 2016 EN420 (General Requirements) EN511 Cold |
UNSPSC Code | 46181538 |