SKU:
HNW9611031C
MPN:
2006433-10
£24.49
Ex VAT
£29.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Handling of frozen products. Cold and oil insulation. Chemical protection and resistance to the cold. PVC glove on 100 % seamless woven cotton knitted. Patterned finish. The seamless woven cotton knitted brings to the glove a very good comfort. The PVC used to make the glove insure a good flexibility during the use. Watertight glove with woven cotton seamless liner to protect against cold, suitable for use in wet / oily environment. The high quality PVC ensures continued outstanding quality.
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | PVC |
Colour | Blue |
EAN | 3603835705767 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton |
MFR Part No. | 2006433-10 |
Series | 2006433 Winter Pro |
Size | 10 |
Standards Met | EN374-2 2003 Chemical EN388: 2003 EN420 (General Requirements) EN511 Cold |
UNSPSC Code | 46181538 |