SKU:
HNW9611030K
MPN:
2232101-09
£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Handling in cold conditions. Can be used as an under glove. The knitting technique helps to obtain a glove that conforms snugly to the hand.
The tight knit (gauge 13) gives the glove perfect support, limits the penetration of dirt and offers a good touch.
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Uncoated |
Colour | Blue |
EAN | 3603835302898 |
ECLASS Code | 40011201 |
Liner Material | Polypropylene |
MFR Part No. | 2232101-09 |
Series | 2232101 Sofracold |
Size | 9 |
Standards Met | EN420 (General Requirements) |
UNSPSC Code | 46181538 |