SKU:
HNW9611031F
MPN:
2299500-09
£12.99
Ex VAT
£15.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Handling of oily or greasy parts in cold environment. Outdoor handling in wet environment. Assembly work in greasy/oily environment. The ergonomics seamless knit construction conforms better to the natural shape of the hand for greater strength and durability, superior confort. The filament yarn reduce linting for the most sensitive applications and easily laundered for extended use. The tight knit gives the glove perfect support, limits the penetration of dirt and offers a good touch. The foam coating optimise the glove's breathability. The nitrile foam improves the grip. The knitted and self fasteing system gives the glove good support. The nitrile coating on all the hand provides outstanding abrasion resistance and impermeability to oils. The polar fleece brings a very good cold insulation.
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile |
Colour | Blue |
EAN | 3603835520360 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Fleece |
MFR Part No. | 2299500-09 |
Series | 2299500 DeepBlue |
Size | 9 |
Standards Met | EN388 (Mechanical Hazards) EN511 Cold |
UNSPSC Code | 46181538 |