SKU:
ANS9611209J
MPN:
23491100
£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
Highly visible, heavy-duty glove keeps hands warm and dry in cold conditions. Brilliant fluorescent orange color means glove remains clearly visible even in dim and fading light.
Features & Benefits:
• Tough PVC vinyl coating protects hands from abrasions and stays soft and flexible in cold
• PVC coating provides water, oil and grease repellent
• Foam insulation keeps hands warm
• Outstanding grip for safety when handling heavy-duty objects
• Curved fingers, wing thumb and soft jersey cotton lining offers superior comfort
Typical Applications:
• Airfield traffic management
• Hand signaling
• Road and railside construction sites
• Road traffic management
• Automotive
Attribute | Value |
---|---|
Brand | Ansell |
Coating | PVC |
Colour | Orange |
EAN | 0076490438876 |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton |
MFR Part No. | 23-491 |
Series | 23-491 |
Size | 10 |
Standards Met | EN374-3 Low Chemical EN388 (Mechanical Hazards) EN511 Cold |
UNSPSC Code | 46181538 |