SKU:
ANS9611319J
MPN:
23700100
£21.18
Ex VAT
£25.42
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This heavy-duty glove features polyurethane foam insulation to protect hands against refrigerated and cold environments. Extremely durable, it features a turn-out barrier design to keep hands warm and dry.
Features and Benefits
• Resistant to salts and chemicals for enhanced safety in a range of environments
• Gives good grip on wet and slippery surfaces thanks to the rough finish PVC coating
• Polyurethane foam insulation ensures extra warmth and user comfort
Typical Applications
• Cold storage
• Offshore drilling
• Outdoor construction work
• Winter transportation
• Automotive
• Food processing
Standards
• CE Category III
• EN 511 111
• EN 511 211
• EN ISO 374-1:2016 Type B KLT
• EN ISO 374-5:2016
• EN 388:2016 3.1.2.1.B.
Approvals
• REACH Compliant
Attribute | Value |
---|---|
Brand | Ansell |
Coating | PVC |
Colour | Orange |
EAN | 0076490608293 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton Nylon |
MFR Part No. | 23-700 |
Series | 23-700 Polar Grip® |
Size | 10 |
Standards Met | EN388 (Mechanical Hazards) EN420 (General Requirements) EN511 Cold |
UNSPSC Code | 46181538 |