SKU:
GLB9614518J
MPN:
SHO4514
£4.99
Ex VAT
£5.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
designed for comfort and protection, these flexible high grip gloves are ideal for use when working in cold climates.For intense manual handling in cold conditions, hand protection in damp environments and protection against aggressive detergents or alcohols. Suitable for applications including bricklaying, general handling, landscaping, manual handling in cold conditions, refuse collection and roofing.
Features and Benefits
• Rough finish provides better grip
• Seamless knit glove is antibacterial and anti-odour treated
• Elasticated cuff for comfort and ease of performing tasks when wearing
• Seamless design ensured for optimum comfort
• Palm coated with latex bolsters grip
• Breathable fabric on the back of hand reduces perspiration when using
• Designed for everyday wear without becoming worn
Typical Applications
• Designed specifically for use in the following industries and applications:
• Agriculture
• Construction
• Horticulture
• Packaging
• Railways
• Warehousing & distribution
• Bricklaying
• General Handling
• Landscaping
• Manual Handling in Cold Conditions
• Refuse Collection
• Roofing
Attribute | Value |
---|---|
Brand | Showa |
Coating | Latex |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Acrylic |
MFR Part No. | SHO4514 |
Series | 451 Thermo |
Size | 10 |
Standards Met | EN388: 2003 EN511 Cold |
UNSPSC Code | 46181538 |