£7.19
Ex VAT
£8.63
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The TEGERA® 4640 Textile Glove is an ideal solution for cold-weather work. Thin, warm, and seamlessly knitted with Merino wool and nylon, this glove ensures flexibility without compromising insulation. Boasting touchscreen functionality and approval for food handling, it offers a hygienic and connected solution for professionals in various cold environments.
Features and Benefits
• Comfortably warm and breathable
• Good fingertip sensitivity and flexibility
• Designed for touchscreen use
• Soft texture for a pleasant feel
• Approved for handling foodstuffs
• Thin profile for added dexterity and versatility
Typical Applications
• Cold-Weather Work
• Construction
• Logistics
• Outdoor Activities
• Food Handling
• Hygienic Environments
• Touchscreen Use
• Layered Protection
Standards
• PPE CAT II
• EN 388:2016 2.1.4.X.X
• EN 420:2003+A1:2009
• EN 511:2006 X.1.X
Approvals
• Food handling
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | Black |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 1 |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | Merino Wool Nylon Spandex |
MFR Part No. | 4640-7 |
Series | TEGERA® |
Size | 7 |
UNSPSC Code | 46181538 |