SKU:
GLB9614540A
MPN:
SHO4772
£14.49
Ex VAT
£17.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Ideal for cold working environments, these double-engineered nitrile gloves resist oils and liquids to keep the hands warm and dry. Designed for flexibility and comfort, they ensure the confident handling of wet and oily components.
Features and Benefits
• Double-dipped nitrile coatings to repel oils and liquids
• Nitrile foam palm coating enhances wet and oily grip
• Extended wrist for arterial protection
• Seam-free design avoids seam to skin contact irritation for user comfort
• Ergonomic design allows for unhindered movement for reduced hand fatigue
• Fixed 13 gauge liner for easy doffing
• Wipe clean with a damp cloth to prolong product life
• Suitable for oil submersion
• Vending machine compatible
Typical Applications
• Construction
• Oil and gas works
• Shipyard maintenance
• Refrigerated vehicles
• Transport
• Utilities
Standards
• CE Category II
• EN388:2016 4.2.3.1.X.
• EN511:2006 011
Warnings
• Does not protect against heat, electrical, and chemical hazards
• Avoid use near moving machinery and risk of entanglement
Attribute | Value |
---|---|
Brand | Showa |
Coating | Nitrile |
Colour | Black Blue White |
EAN | 4901792022972 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Acrylic |
MFR Part No. | SHO4772 |
Series | 477 Thermo |
Size | 7 |
Standards Met | EN388: 2003 EN511 Cold |
UNSPSC Code | 46181538 |