£17.49
Ex VAT
£20.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The TEGERA® 577 Cut Resistant Glove is crafted from 0.6mm synthetic leather and is fully lined for comfort. It achieves Level C cut resistance with HPPE and stainless steel fibre yarn. Ideal for diverse applications, its touchscreen compatibility and waterproof design cater to modern work demands.
Features and Benefits
• Level C cut resistance for unparalleled protection
• Touchscreen compatibility for seamless device operation
• Waterproof design keeps hands dry during all-weather tasks
• Fiberglass-free construction prioritises comfort
• Versatile for a range of all-round work applications
Typical Applications
• Construction
• Manufacturing and fabrication
• Carpentry and woodworking
• Metalworking and machining
• Glass handling and installation
• Maintenance and repair tasks
• Electrical work
• Plumbing
• Outdoor and all-weather activities
• Precision and intricate tasks requiring dexterity and protection
Standards
• PPE CAT II
• EN 388:2016+A1:2018 2.X.2.2.C
• EN ISO 21420:2020
• EN 511:2006 1.1.1
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Synthetic Leather |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | X |
EN388 Puncture | 2 |
EN388 Tear | 2 |
Liner Material | HPPE Polyester Stainless Steel Fibre Yarn |
MFR Part No. | 577-8 |
Series | TEGERA® |
Size | 8 |
UNSPSC Code | 46181538 |