£27.49
Ex VAT
£32.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The TEGERA® 7798 Dynamic Strength leather glove is a winter-ready essential for versatile work. Crafted from top-quality materials, it balances durability and flexibility. Ideal for all-round tasks in winter, it's snug fit and advanced design ensure comfort and dexterity.
Features and Benefits
• Thinsulate™ 40g insulation and winter-lined for superior cold weather protection
• High-visibility colour and reflector for safety in low-light conditions
• Touchscreen compatibility allows for effortless handling of electronic devices without removing gloves
• Waterproof design keeps hands dry in challenging weather conditions
• Reinforced index finger boosts durability in this high-wear area for longevity
• Versatile design suitable for various tasks and environments
• Crafted from top-quality 0.7mm full-grain goatskin for durability and flexibility
• Dynamic design with spandex and fleece elements for optimal dexterity
Typical Applications
• Construction
• Logistics
• Outdoor maintenance
• Automotive industry
• Warehousing
• General maintenance
• Electronics and technology
• Winter activities
• Emergency services
Standards
• PPE CAT II
• EN 388:2016 2.1.1.1.X
• EN ISO 11640:2012
• EN 511:2006 1.1.1
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Goat Skin |
Colour | Black Yellow |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Liner Material | Thinsulate™ |
MFR Part No. | 7798-11 |
Series | TEGERA® |
Size | 11 |
UNSPSC Code | 46181538 |