SKU:
ANS9615711F
MPN:
78103090
£4.62
Ex VAT
£5.54
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Used widely for food processing applications, the ActivArmr® 78-103 delivers exceptional insulation protection in a range of cold working environments.
Features and Benefits
• Seamless liner prevents seam to skin contact irritation during prolonged wear
• Acrylic liner allows full movement without sacrificing insulation properties
• Can be worn alone or as an under glove for added warmth in refrigerated or cold weather environments
Typical Applications
• Food processing
Standards
• CE Category II
• EN 511 0.1.0.
• EN 388:2003 1.1.3.X.
• EN 388:2016 1.1.3.X.B.
• REACH compliant
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Uncoated |
Colour | Blue |
EAN | 0076490440404 |
ECLASS Code | 40011201 |
EN388 Abrasion | 1 |
EN388 Cut | 1 |
EN388 Puncture | X |
EN388 Tear | 3 |
Liner Material | Acrylic |
MFR Part No. | 78-103 |
Series | 78-103 VersaTouch |
Size | 9 |
Standards Met | EN388: 2016 EN511 Cold |
UNSPSC Code | 46181538 |