SKU:
ANS9615717R
MPN:
78203090
£3.99
Ex VAT
£4.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These ActivArmr® thermal insulating gloves are the perfect choice for protection from cold and abrasion. The thermal acrylic liner protects the hands from discomfort in cold working environments, while the micro-dotting on the palms resists abrasions for improved staff safety and comfort.
Features and Benefits
• The microdot palm coating enhances grip in refrigerated and cold weather conditions
• Seamless construction avoids seam-to-skin contact irritation for user comfort
• Flexible acrylic liner gives excellent freedom of movement to reduce the risk of hand fatigue
Typical Applications
• Food processing
• Cold storage
• Outdoor winter use
Standards
• CE Category II
• EN 511:2006 0.1.0.
• EN 388:2003 3.1.3.X.
• EN 388:2016 3.1.2.X.B.
Approvals
• Reach Compliant
• Food contact compliant EC-regulation 1935/2004 and EC-regulation 2023/2006
Attribute | Value |
---|---|
Brand | Ansell |
Coating | PVC |
Colour | Blue |
EAN | 0076490440442 |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | X |
EN388 Tear | 3 |
Liner Material | Acrylic |
MFR Part No. | 78-203 |
Series | 78-203 VersaTouch |
Size | 9 |
Standards Met | EN388: 2016 EN511 Cold |
UNSPSC Code | 46181538 |