SKU:
PLY9611551B
MPN:
780
£3.49
Ex VAT
£4.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This versatile knitted glove can be used as a standalone product or as an insulated under glove for maximum protection against the elements. Soft against the skin, it features moisture-wicking properties to keep the hands dry and comfortable.
Features and Benefits
• Seamless gloves for reduced hand irritation during prolonged wear
• Thermal yarn insulates hands in cold and harsh environments
• Close fit design allows for excellent dexterity
• Ambidextrous to avoid the need for pairing to reduce replacement costs
Typical Applications
• Construction and utility
• Engineering
• Warehousing and logistics
• Waste management
Standards
• EN1186 Suitable for food contact
Attribute | Value |
---|---|
Brand | Polyco |
Coating | PVC |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 Abrasion | X |
EN388 Cut | X |
EN388 Puncture | X |
EN388 Tear | X |
Liner Material | Thermal Yarn |
MFR Part No. | 7800 |
Series | 7800 Thermit |
Size | 7 |
Standards Met | EN1186 |
UNSPSC Code | 46181538 |